Kingpin Swivel Caster, Therm Rubber, 5 in., 240 lb.

  • Mfr # LWK-TPA 126KF-FI

  • Zoro # G7235164


product price:  $39.45
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
240 lb
Wheel Dia.
125 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWK-TPA 126KF-FI
Zoro #
G7235164
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Height
6 1/4 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
160 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
102.5 mm
Tire Thickness
5/16 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
240 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural White
Caster Frame Material
Nylon
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Precision Ball
Caster Stem Type
Hollow Kingpin
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Caster Raceway
Single Ball
Caster Core Material
Polypropylene
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Temp. Range Available
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Color
Gray
Caster Brake Included
Yes
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Caster Temp. Range
-20 Degrees To 60 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Tread Color
Gray
Series
LWK Series
Caster Mounting Type
Hollow Kingpin
Caster Break Type
Stop Fix Brake (Total Lock)
Includes Thread Guards
Yes
Tread
Standard
Tread Shape
Standard
ESD Conductive
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Load Capacity
110 kg
Load Capacity - Maximum
240 lb
Wheel Hardness Rating
85 Shore A
Compatible Wheel Manufacturer Model Number
TPA 126/8K-FK
Operating Temperature - Minimum
-5 Degrees F
Operating Temperature - Maximum
140 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Nylon Caster Frame Material, Nylon Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Ball, 6 1/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.