Kingpin Swivel Caster, Thrm Rubber, 5 in, 240 lb, Gry

  • Mfr # LWK-TPA 126KF

  • Zoro # G6919473


product price:  $30.35
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
240 lb
Wheel Dia.
125 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWK-TPA 126KF
Zoro #
G6919473
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
32 mm
Mounting Height
6 1/4 in
Mounting Bolt Dia.
M12
Overall Height
160 mm
Bolt Hole Dia.
1/2 in
Stem Dia.
1/2" Bolt Hole
Swivel Radius
102.5 mm
Tire Thickness
5/16 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
240 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Natural White
Caster Frame Material
Nylon
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
Caster Load Rating Range
Light Duty
Caster Temp. Range Available
No
Wheel Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
System of Measurement
Inch
Replacement Wheel
Mfr. No. TPA 126/8K-FK
Caster Core Material
Polypropylene
Caster Raceway
Single Ball
Caster Brake Included
No
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Temp. Range
-20 Degrees To 60 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Tread
Standard
Includes Thread Guards
Yes
Series
LWK Series
Load Capacity
110 kg
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Tread Color
Gray
ESD Conductive
No
Caster Break Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Load Capacity - Maximum
240 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Compatible Wheel Manufacturer Model Number
TPA 126/8K-FK
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-5 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Nylon Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Ball, 6 1/5 in Mounting Height, 4 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.