Zoro Homepage

Kingpin Swivel Castr, Nylon, 4 in., 330 lb.

  • Mfr # LER-POW 100KF

  • Zoro # G7014287


product price: $34.19
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel Dia.
100 mm
Wheel Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LER-POW 100KF
Zoro #
G7014287
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
35 mm
Mounting Height
4 7/8 in
Mounting Bolt Dia.
M12
Stem Dia.
1/2" Bolt Hole
Overall Height
125 mm
Swivel Radius
86 mm
Bolt Hole Dia.
1/2 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon With Elastic Rubber Ring
Core Color
White With A Red Ring
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Includes
Thread Guards
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Red
Caster Core Material
Nylon
Caster Swivel Lock Type
No Lock Included
Tread Shape
Standard
Series
LER Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
150 kg
Tread
Standard
Replacement Wheel
Mfr. No. POW 100/8K-FK
Caster Wheel/Tread Material
Noise Absorbing Nylon With Rubber Damping Ring
Caster Load Rating Range
Medium Duty
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Precision Ball
Caster Raceway
Double Ball
Wheel Color
White
Caster Mounting Type
Hollow Kingpin
Tread Color
White/ Red Ring
Caster Break Type
No Brake Included
Includes Thread Guards
Yes
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Caster Brake Included
No
System of Measurement
Metric
Caster Temp. Range Available
No
ESD Conductive
No
Operating Temperature - Maximum
176 Degrees F
Caster Features
Corrosion-Resistant, Maintenance-Free, Shock-Absorbing
Wheel Hardness Rating
70 Shore D
Operating Temperature - Minimum
-4 Degrees F
Load Capacity - Maximum
330 lb
Compatible Wheel Manufacturer Model Number
POW 100/8K-FK

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Ball, 4 4/5 in Mounting Height, 3 7/8 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.