Kingpin Swivel Cster, Thrm Rubber, 2 in., 110 lb.

  • Mfr # LRA-TPA 50KF-FI

  • Zoro # G8488742


product price: $11.39
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
110 lb
Wheel Dia.
2 in
Wheel Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRA-TPA 50KF-FI
Zoro #
G8488742
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 in
Wheel Width
3/4 in
Mounting Height
2 3/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
2-3/4 in
Bolt Hole Dia.
7/16 in
Swivel Radius
50 mm
Stem Dia.
7/16" Bolt Hole
Tire Thickness
1/8 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
110 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Gray
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Temp. Range Available
No
Wheel Color
Gray
System of Measurement
Metric
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. TPA 50/6K-FK
Caster Core Material
Polypropylene
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Swivel Lock Type
Total-Lock
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Series
LRA Series
Includes Thread Guards
Yes
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Caster Break Type
Stop Fix Brake (Total Lock)
Tread Color
Gray
Tread
Standard
Load Capacity
110 lb
Tread Shape
Standard
Operating Temperature - Maximum
140 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Compatible Wheel Manufacturer Model Number
TPA 50/6K-FK
Load Capacity - Maximum
110 lb
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-5 Degrees F

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 110 lb Load Rating, 1 Number of Wheels, Ball, 2 7/10 in Mounting Height, 2 in Wheel Dia., 3/4 in Wheel Width, Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.