Kingpin Swivel Cstr, Nyln, 4 in, 330 lb, Wht

  • Mfr # LEXR-PO 100XR

  • Zoro # G0493127


product price:  $48.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel Dia.
100 mm
Wheel Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXR-PO 100XR
Zoro #
G0493127
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Height
4 7/8 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
125 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
86 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
330 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Stainless Steel
Caster Frame Material
Stainless Steel
Wheel Core Material
Nylon
Core Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Features
Corrosion Resistant, Hard Tread, Hollow
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Temp. Range Available
No
Caster Wheel Bearings
Roller
System of Measurement
Metric
Wheel Color
White
Caster Stem Type
Hollow Kingpin
Replacement Wheel
Mfr. No. PO 100/12XR
Caster Wheel/Tread Material
Medium Heavy Duty Nylon
Caster Raceway
Double Ball
Caster Core Material
Nylon
Caster Load Rating Range
Medium Duty
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Caster Temp. Range
-25 Degrees To 80 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Tread
Standard
Includes Thread Guards
No
ESD Conductive
No
Tread Color
White
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
Load Capacity
150 kg
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LEXR Series
Load Capacity - Maximum
330 lb
Compatible Wheel Manufacturer Model Number
PO 100/12XR
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
70 Shore D

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 300 to 999 lb Load Rating Range, 330 lb Load Rating, 1 Number of Wheels, Roller, 4 4/5 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/2 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.