Zoro Homepage

Kingpin Swivel Cstr, Poly, 5 in, 770 lb, Grn

  • Mfr # LKR-ALST 125K-FI

  • Zoro # G6898595


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
770 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-ALST 125K-FI
Zoro #
G6898595
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
6 1/16 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
155 mm
Swivel Radius
110.5 mm
Stem Dia.
1/2" Bolt Hole
Tire Thickness
5/8 in

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
770 lb
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Aluminum
Core Color
Silver
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel Bearings
Precision Ball
Caster Load Rating Range
Medium Duty
Caster Core Material
Aluminum
Replacement Wheel
Mfr. No. ALST 125/15K
Caster Stem Type
Hollow Kingpin
Caster Brake Included
Yes
System of Measurement
Metric
Wheel Color
Green
Caster Temp. Range Available
No
Caster Wheel/Tread Material
Softhane Polyurethane
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Caster Temp. Range
-25 Degrees To 70 Degrees C
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Silver
Tread Shape
Standard
Series
LKR Series
ESD Conductive
No
Tread Color
Green
Caster Mounting Type
Hollow Kingpin
Load Capacity
350 kg
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Caster Break Type
Stop Fix Brake (Total Lock)
Load Capacity - Maximum
770 lb
Compatible Wheel Manufacturer Model Number
ALST 125/15K
Operating Temperature - Minimum
-5 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Operating Temperature - Maximum
160 Degrees F
Wheel Hardness Rating
75 Shore A

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Ball, 6 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Polyurethane Wheel/Tread Material, 75 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.