Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpin Swivl Caster, Nylon, 3 in., 165 lb.

  • Mfr # LRA-POA 75G-FI

  • Zoro # G8488873


product price: $9.99
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
165 lb
Wheel Dia.
3 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRA-POA 75G-FI
Zoro #
G8488873
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
3 7/8 in
Mounting Bolt Dia.
3/8 in
Overall Height
3-7/8 in
Bolt Hole Dia.
7/16 in
Swivel Radius
2-5/8 in
Stem Dia.
7/16" Bolt Hole

Details

Item
Swivel Hollow Kingpin Caster With Brake
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
165 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Plain
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Hollow
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Caster Wheel/Tread Material
Nylon
Wheel Color
Black
Replacement Wheel
Mfr. No. POA 75/8G
Caster Temp. Range Available
No
Caster Raceway
Double Ball
Caster Load Rating Range
Light Duty
Caster Core Material
Nylon
Caster Stem Type
Hollow Kingpin
Caster Wheel Bearings
Plain
Caster Brake Included
Yes
System of Measurement
Inch
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Caster Temp. Range
-15 Degrees To 175 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
Black
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
Series
LRA Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Caster Break Type
Stop Fix Brake (Total Lock)
Load Capacity
165 lb
Tread Color
Black
Tread
Standard
Includes Thread Guards
No
Compatible Wheel Manufacturer Model Number
POA 75/8G
Operating Temperature - Maximum
175 Degrees F
Wheel Hardness Rating
70 Shore D
Caster Features
Corrosion-Resistant, Low-Profile, Maintenance-Free
Operating Temperature - Minimum
-15 Degrees F
Load Capacity - Maximum
165 lb

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 0 to 299 lb Load Rating Range, 165 lb Load Rating, 1 Number of Wheels, Plain, 3 4/5 in Mounting Height, 3 in Wheel Dia., 3/4 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.