Kingpin Swivl Castr, Nyln, 3 in., 350 lb.

  • Mfr # BS4 075 NY14

  • Zoro # G9540711


product price: $19.79
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
350 lb
Wheel Dia.
3 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS4 075 NY14
Zoro #
G9540711
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 in
Wheel Width
1 3/8 in
Mounting Height
4 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
4 1/2 in
Bolt Hole Dia.
1/2 in

Details

Item
Bolt-Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
350 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Roller
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Tool and Work Boxes
Features
Hallow, Kingpin Less Press Steel
Standards
ICWM
System of Measurement
Inch
Caster Temp. Range
-4 Degrees to 176 Degrees F
Caster Brake Included
No
Caster Wheel Bearings
Roller
Caster Temp. Range Available
Yes
Caster Core Material
Nylon
Wheel Color
White
Replacement Wheel
Mfr. No. 075NY14
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Nylon
Caster Stem Type
Hollow Kingpin
Caster Raceway
Single Ball
Swivel Raceway Type
Single Ball
Load Rating Range
300 to 999 lb
Operating Temperature Range
-4 Degrees to 176 Degrees F
Wheel/Tread Hardness
80-85 Shore D
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Operating Temperature - Maximum
-4 Degrees F
Load Capacity - Maximum
350 lb
Compatible Wheel Manufacturer Model Number
075NY14
Operating Temperature - Minimum
176 Degrees F

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 350 lb Load Rating, 1 Number of Wheels, Roller, 4 1/2 in Mounting Height, 3 in Wheel Dia., 1 3/8 in Wheel Width, Nylon Wheel/Tread Material, 80-85 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.