Kingpin Swivl Cstr, Nyln, 5 in., 770 lb, Wht

  • Mfr # LKR-SPO 125K

  • Zoro # G7260321


product price: $64.75
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
770 lb
Wheel Dia.
125 mm
Wheel Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR-SPO 125K
Zoro #
G7260321
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
125 mm
Wheel Width
40 mm
Mounting Height
6 1/16 in
Mounting Bolt Dia.
M12
Bolt Hole Dia.
1/2 in
Overall Height
155 mm
Stem Dia.
1/2" Bolt Hole
Swivel Radius
110.5 mm

Details

Item
Swivel Hollow Kingpin Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
770 lb
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Type
Ball
Caster Brake Type
No Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Frame Material
Steel
Wheel Core Material
Nylon
Core Color
White
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Hollow
Standards
RoHS, ICWM
Caster Brake Included
No
Wheel Color
White
Caster Wheel/Tread Material
Heavy Duty Nylon
System of Measurement
Metric
Replacement Wheel
Mfr. No. SPO 125/15K
Caster Temp. Range Available
No
Caster Raceway
Double Ball
Caster Stem Type
Hollow Kingpin
Caster Load Rating Range
Medium Duty
Caster Core Material
Nylon
Caster Wheel Bearings
Precision Ball
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-25 Degrees To 80 Degrees C
Extended Lead
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore D
Wheel/Tread Color
White
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
LKR Series
Caster Mounting Type
Hollow Kingpin
Tread Shape
Standard
ESD Conductive
No
Caster Break Type
No Brake Included
Load Capacity
350 kg
Tread
Standard
Tread Color
White
Operating Temperature - Minimum
-5 Degrees F
Wheel Hardness Rating
70 Shore D
Load Capacity - Maximum
770 lb
Operating Temperature - Maximum
175 Degrees F
Compatible Wheel Manufacturer Model Number
SPO 125/15K
Caster Features
Corrosion-Resistant, Easy Turn, Maintenance-Free

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 300 to 999 lb Load Rating Range, 770 lb Load Rating, 1 Number of Wheels, Ball, 6 in Mounting Height, 4 7/8 in Wheel Dia., 1 5/8 in Wheel Width, Nylon Wheel/Tread Material, 70 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.