Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb.

  • Mfr # TSH200RU15T24

  • Zoro # G2925142


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH200RU15T24
Zoro #
G2925142
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
5 3/4 in x 6 9/16 in
Mounting Plate Thickness
9/32 in
Mounting Bolt Dia.
1/2 in
Overall Height
10in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 9/16 in
Outside Slot Spacing - Width
3.375 in
Overall Wheel Width
50 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
83 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Kingpinless Casters
Frame Finish
Enamel
Standards
ANSI ICWM
Thread Guards
No
Extended Lead
No
Replacement Wheel
Mfr. No. 200 RU15
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Brake Included
No
Includes
Top Grease Seal
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Load Capacity - Maximum
1,200 lb
Compatible With
200 RU15
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Concrete, Steel
Operating Temperature Range
-58 Degrees to 167 Degrees F
Operating Temperature - Minimum
-55 Degrees F
Operating Temperature - Maximum
165 Degrees F

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.