Zoro Homepage

Kingpinless Swivel Caster, Ductile Iron, 8in, 4100lb

  • Mfr # P27S-D080R-16

  • Zoro # G3043406


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Ductile Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-D080R-16
Zoro #
G3043406
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
10-1/8in
Swivel Radius
6-1/16 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/4 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
3 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Ductile Iron
Caster Brake Type
No Brake
Load Rating
4100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 80 B
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Black
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Brake Included
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Thread Guards
No
Replacement Wheel
Mfr. No. P-D-080x030/075R
Includes Thread Guards
No
Load Rating Range
Heavy Duty
Swivel Raceway Type
Kingpinless Single Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Ductile Iron
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpinless
Load Capacity
6000 lb
Series
P27 Series
Tread
Standard
ESD Conductive
No
Accessories
Optional: P-DL27-16 (Directional Lock)
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
4,100 lb
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Swivel, Plate Caster, Load Rating 4100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.