Kngpn Swivl Castr, Nyln, 2-1/2", 550 lb.

  • Mfr # BSSU 063 GN1S L

  • Zoro # G0727196


product price: $16.49
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Load Rating
550 lb
Wheel Dia.
2 1/2 in
Wheel Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSU 063 GN1S L
Zoro #
G0727196
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 7/16 in
Overall Height
3 1/2 in
Bolt Hole Dia.
7/16 in

Details

Item
Bolt Hole Caster
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster with Brake
Load Rating
550 lb
Wheel/Tread Material
Nylon
Caster Brake Type
Side Thumbscrew Brake
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Wheel Core Material
Nylon
Core Color
Gray
Application
Food Service, Case Carts, Utility Carts, Hospital Equipment, Institutional Equipment, Store Fixtures, Medical Equipment
Features
Hollow
Standards
ICWM
Caster Stem Type
Hollow Kingpin
Caster Raceway
Double Ball
Caster Core Material
Nylon
Caster Load Rating Range
Light-Medium Duty
Caster Brake Included
Yes
Caster Temp. Range
-4 Degrees to 104 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Nylon
Caster Wheel Bearings
Roller
System of Measurement
Metric
Wheel Color
Gray
Load Rating Range
Light Medium
Swivel Raceway Type
Double Ball
Operating Temperature Range
-4 Degrees to 104 Degrees F

Description

Bolt Hole Caster, 7/16 in Bolt Hole Dia., Zinc Plated Frame Finish, Light Medium Load Rating Range, 550 lb Load Rating, 1 Number of Wheels, 2 1/2 in Wheel Dia., 1 7/16 in Wheel Width, Nylon Wheel/Tread Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.