Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK

  • Mfr # 400-3-PK250

  • Zoro # G7910707


product price: $116.99
/pk 250, $0.47/ea
Free Shipping & Returns

Key Features

Insert Diameter
29/64 in
Material
Brass
Overall Length
1/2 in
Finish
Plain
Material Grade/Class
C3604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-3-PK250
Zoro #
G7910707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
#10-24
Insert Diameter
29/64 in
Overall Length
1/2 in
Drill Bit Size
3/8 in
Minimum Material Thickness
1 in
Drive Size
25/64 in
Maximum Hole Diameter
0.391 in

Details

Item
Knife Thread Insert
Material
Brass
Finish
Plain
Material Grade/Class
C3604
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Power Driver
4ZE53
Thread Type
Coarse
Installation
Use Power Drive Tool 4ZE53
Compatible Manufacturer Part Number
500-2
Compatible with Manufacturer Model Number
500-2
System of Measurement
Inch
Compatible Manufacturer Model Number
500-2
Installation Method
Drive Tool
Series
E-Z Knife
Manufacturer Location
Globally Sourced
For Use With Mfr. Model Number
500-2
Compatible with Manufacturer Model No.
500-2
Compatible with Mfr. Model No.
500-2
For Use with Mfr Model Number
500-2
Compatible Pump Manufacturer Part Number
500-2
Compatible Mfr. Model Number
500-2

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 29/64 in, Overall Length 1/2 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products