Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK
Mfr # 4KXP8
Zoro # G8531555
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 29/64 in
- Material Brass
- Overall Length 1/2 in
- Finish Plain
- Material Grade/Class C3604
Product Information
- Brand Zoro Select
- MFR # 4KXP8
- Zoro # G8531555
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Insert Diameter | 29/64 in |
Overall Length | 1/2 in |
Drill Bit Size | 25/64 in |
Drive Size | 1/4 in |
Maximum Hole Diameter | 0.391 in |
Details
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 29/64 in, Overall Length 1/2 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.9999)
- KOHLER Screw Hex Socket Head Cap (25 086 87-S)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (4ZU63)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain, 10 PK (400-475)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- Zoro Select Knife Thread Inserts