CAD Drawings

Download CAD Files

Knife Thread Insert, 1/4"-28 Int Thrd Sz, 1/2 in L, 3/8 in Dia., 18-8 Stainless Steel, Plain, 10 PK

  • Mfr # 400-428-CR-PK10

  • Zoro # G709228115

CAD Available

product price:  $19.15
/pk 10, $1.91/ea

Key Features

CAD Drawing
Insert Diameter
3/8 in
Material
18-8 Stainless Steel
Overall Length
1/2 in
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-428-CR-PK10
Zoro #
G709228115
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/4"-28
Insert Diameter
3/8 in
Overall Length
1/2 in
Drill Bit Size
25/64 in
Minimum Material Thickness
19/32 in
Drive Size
25/64 in
Minimum Installation Depth
1/2 in
Maximum Hole Diameter
0.391 in

Details

CAD Available
Yes
Item
Knife Thread Insert
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Fine
Installation Method
Drive Tool, Screwdriver
System of Measurement
Inch
Compatible with Manufacturer Model Number
DT-428
Compatible Manufacturer Part Number
DT-428
Compatible Manufacturer Model Number
DT-428
For Use With Mfr. Model Number
DT-428
Compatible with Manufacturer Model No.
DT-428
Compatible with Mfr. Model No.
DT-428
For Use with Mfr Model Number
DT-428
Compatible Pump Manufacturer Part Number
DT-428
Compatible Mfr. Model Number
DT-428

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1/2 in, Internal Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 19/32 in, Maximum Hole Diameter 0.391 in, Compatible with Manufacturer Model Number DT-428, Installation Method Drive Tool, Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products