CAD Drawings

Download CAD Files

Knife Thread Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 9.525 mm Dia., 18-8 SS, Plain, 10 PK

  • Mfr # 400-M6-CR-PK10

  • Zoro # G409228354

CAD Available

product price: $21.89
/pk 10, $2.19/ea

Key Features

CAD Drawing
Insert Diameter
9.525 mm
Material
18-8 Stainless Steel
Overall Length
12.7 mm
Finish
Plain
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-M6-CR-PK10
Zoro #
G409228354
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M6-1.00
Insert Diameter
9.525 mm
Overall Length
12.7 mm
Drill Bit Size
25/64 in
Minimum Material Thickness
14-29/32 mm
Drive Size
25/64 in
Minimum Installation Depth
13 31/64 mm
Maximum Hole Diameter
9.931 mm

Details

CAD Available
Yes
Item
Knife Thread Insert
Material
18-8 Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Compatible Material
Wood
Drive Type
Slotted
Thread Type
Coarse
Thread Pitch
1 mm
Installation Method
Drive Tool, Screwdriver
System of Measurement
Metric
Compatible with Manufacturer Model Number
DT-M6
Compatible Manufacturer Part Number
DT-M6
Compatible Manufacturer Model Number
DT-M6
For Use With Mfr. Model Number
DT-M6
Compatible with Manufacturer Model No.
DT-M6
Compatible with Mfr. Model No.
DT-M6
For Use with Mfr Model Number
DT-M6
Compatible Pump Manufacturer Part Number
DT-M6
Compatible Mfr. Model Number
DT-M6

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 9.525 mm, Overall Length 12.7 mm, Internal Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 14 29/32 mm, Maximum Hole Diameter 9.931 mm, Compatible with Manufacturer Model Number DT-M6, Installation Method Drive Tool, Screwdriver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products