Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7121-B-5
- Zoro # G521677498
product price:Â
$
6.69
/pk of 5, $1.34/ea
Key Features
Thread Length
3/8 in
Head Texture
Knurled
Maximum Head Width
5/16 in
Grip Style
Knurled
Head Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7121-B-5
- Zoro #
- G521677498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Length
- 3/8 in
- Maximum Head Width
- 5/16 in
- Head Thickness
- 0.188 in
- Wire Rope Length
- 9/16 in
- Fastener Length
- 9/16 in
- Screw Size
- #4
- Thread Size
- #4-40
- Maximum Head Height
- 3/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Head Texture
- Knurled
- Grip Style
- Knurled
- Head Material
- Brass
- Type
- Thumb Screw
- System of Measurement
- Inch
- Material
- Brass
- Finish
- Nickel-Plated
- Head Type
- Round
- Item
- Knurled Head Standard Thumb Screws
- Tip Material
- Brass
- Head Shape
- Round
- Shell Material
- Brass
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Nickel-Plated, Material Brass, Thread Size #4-40, Fastener Length 9/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.