Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7124-A
- Zoro # G721677083
product price:Â
$
2.39
/pk of 5, $0.48/ea
Key Features
Maximum Head Width
5/16 in
Screw Size
#6
Head Texture
Knurled
Type
Thumb Screw
Thread Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7124-A
- Zoro #
- G721677083
- UPC #
- -
- Country of Origin
- China
- Head Texture
- Knurled
- Type
- Thumb Screw
- Material
- Aluminum
- System of Measurement
- Inch
- Head Shape
- Round
- Finish
- Plain
- Grip Style
- Knurled
- Head Type
- Round
- Item
- Knurled Head Standard Thumb Screws
- Head Material
- Aluminum
- Tip Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Maximum Head Width
- 5/16 in
- Screw Size
- #6
- Thread Length
- 5/16 in
- Head Thickness
- 0.188 in
- Thread Size
- #6-32
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 1/2 in
- Fastener Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #6-32, Fastener Length 1/2 in, Thread Length 5/16 in, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.