Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7125-A
- Zoro # G321678619
product price:Â
$
2.39
/pk of 5, $0.48/ea
Key Features
Thread Size
#6-32
Thread Length
3/8 in
Head Shape
Round
Head Material
Aluminum
Tip Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7125-A
- Zoro #
- G321678619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #6-32
- Thread Length
- 3/8 in
- Head Thickness
- 0.188 in
- Maximum Head Width
- 5/16 in
- Screw Size
- #6
- Fastener Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Head Shape
- Round
- Head Material
- Aluminum
- Tip Material
- Aluminum
- Type
- Thumb Screw
- System of Measurement
- Inch
- Head Texture
- Knurled
- Grip Style
- Knurled
- Head Type
- Round
- Finish
- Plain
- Material
- Aluminum
- Item
- Knurled Head Standard Thumb Screws
- Shell Material
- Aluminum
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #6-32, Fastener Length 9/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.