Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7127-SS
- Zoro # G921673885
product price:Â
$
4.69
/pk of 5, $0.94/ea
Key Features
Grip Style
Knurled
Tip Material
Stainless Steel
Screw Size
#6
System of Measurement
Inch
Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7127-SS
- Zoro #
- G921673885
- UPC #
- -
- Country of Origin
- China
- Grip Style
- Knurled
- Tip Material
- Stainless Steel
- System of Measurement
- Inch
- Head Texture
- Knurled
- Head Material
- Stainless Steel
- Material
- Stainless Steel
- Head Type
- Round
- Head Shape
- Round
- Finish
- Plain
- Item
- Knurled Head Standard Thumb Screws
- Type
- Thumb Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Thread Length
- 1/2 in
- Thread Size
- #6-32
- Head Thickness
- 0.188 in
- Fastener Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Maximum Head Width
- 5/16 in
- Maximum Head Height
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #6-32, Fastener Length 11/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.