Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7134-A
- Zoro # G321668320
product price:Â
$
3.59
/pk of 5, $0.72/ea
Key Features
System of Measurement
Inch
Thread Length
7/16 in
Head Material
Aluminum
Type
Thumb Screw
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC7134-A
- Zoro #
- G321668320
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Length
- 7/16 in
- Thread Size
- #10-32
- Maximum Head Height
- 3/16 in
- Wire Rope Length
- 5/8 in
- Fastener Length
- 5/8 in
- Head Thickness
- 0.188 in
- Maximum Head Width
- 7/16 in
- Screw Size
- #10
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Material
- Aluminum
- Type
- Thumb Screw
- Head Texture
- Knurled
- Finish
- Plain
- Head Shape
- Round
- Grip Style
- Knurled
- Material
- Aluminum
- Head Type
- Round
- Item
- Knurled Head Standard Thumb Screws
- Tip Material
- Aluminum
- Shell Material
- Aluminum
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #10-32, Fastener Length 5/8 in, Thread Length 7/16 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.