Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7135-A
- Zoro # G221677583
product price:Â
$
3.79
/pk of 5, $0.76/ea
Key Features
Finish
Plain
Tip Material
Aluminum
Type
Thumb Screw
Wire Rope Length
11/16 in
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7135-A
- Zoro #
- G221677583
- UPC #
- -
- Country of Origin
- China
- Item
- Knurled Head Standard Thumb Screws
- Finish
- Plain
- Tip Material
- Aluminum
- Type
- Thumb Screw
- Head Texture
- Knurled
- Head Shape
- Round
- Head Material
- Aluminum
- Head Type
- Round
- System of Measurement
- Inch
- Material
- Aluminum
- Grip Style
- Knurled
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Fastener Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Maximum Head Height
- 3/16 in
- Thread Length
- 1/2 in
- Thread Size
- #10-32
- Screw Size
- #10
- Maximum Head Width
- 7/16 in
- Head Thickness
- 0.188 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #10-32, Fastener Length 11/16 in, Thread Length 1/2 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.