Shop ZORO SELECT
See all product information
Create Account
Knurled Head Standard Thumb Screws, PK5
- Mfr # FC7136-SS
- Zoro # G321672853
product price:Â
$
5.19
/pk of 5, $1.04/ea
Key Features
Head Type
Round
Type
Thumb Screw
Grip Style
Knurled
Wire Rope Length
3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7136-SS
- Zoro #
- G321672853
- UPC #
- -
- Country of Origin
- China
- Head Type
- Round
- Type
- Thumb Screw
- Grip Style
- Knurled
- System of Measurement
- Inch
- Item
- Knurled Head Standard Thumb Screws
- Head Texture
- Knurled
- Head Shape
- Round
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Tip Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/4 in
- Fastener Length
- 3/4 in
- Thread Size
- #10-32
- Thread Length
- 9/16 in
- Maximum Head Width
- 7/16 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Screw Size
- #10
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Knurled Head Standard Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #10-32, Fastener Length 3/4 in, Thread Length 9/16 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.