Knurled-Head Thumb Screws, PK10
- Mfr # ZSCRW-17520
- Zoro # G923550481
product price:Â
$
36.99
/pk of 10, $3.70/ea
Key Features
System of Measurement
Inch
Thread Style
Fully Threaded
Maximum Head Width
25/64 in
Material
Stainless Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17520
- Zoro #
- G923550481
- UPC #
- 197666319642
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Grip Style
- Knurled
- Finish
- Plain
- Material Grade/Class
- 18-8
- Head Material
- 18-8 Stainless Steel
- Includes Nut
- Nut Not Included
- Removable
- Removable
- Type
- Thumb Screw
- Head Shape
- Knurled
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Width
- 25/64 in
- Fastener Length
- 1/2 in
- Maximum Head Height
- 3/16 in
- Screw Size
- #6
- Thread Size
- #6-32
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #6-32, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.