Shop ZORO SELECT
See all product information
Create Account
Knurled-Head Thumb Screws, PK10
- Mfr # ZSCRW-17519
- Zoro # G323549856
product price:Â
$
34.49
/pk of 10, $3.45/ea
Key Features
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Thread Size
#6-32
Thread Direction
Right Hand
Screw Size
#6
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17519
- Zoro #
- G323549856
- UPC #
- 197666319673
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Direction
- Right Hand
- Finish
- Plain
- Head Shape
- Knurled
- Material
- Stainless Steel
- System of Measurement
- Inch
- Grip Style
- Knurled
- Type
- Thumb Screw
- Removable
- Removable
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Head Material
- 18-8 Stainless Steel
- Material Grade/Class
- 18-8
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Screw Size
- #6
- Fastener Length
- 7/16 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 25/64 in
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #6-32, Fastener Length 7/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.