Shop ZORO SELECT
See all product information
Create Account
Knurled-Head Thumb Screws, PK10
- Mfr # ZSCRW-17551
- Zoro # G823550598
product price:Â
$
24.89
/pk of 10, $2.49/ea
Key Features
Maximum Head Width
25/64 in
Thread Size
#4-40
Thread Direction
Right Hand
Type
Thumb Screw
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17551
- Zoro #
- G823550598
- UPC #
- 197666326459
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Thread Direction
- Right Hand
- Type
- Thumb Screw
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Removable
- Removable
- Head Material
- Aluminum
- Head Shape
- Knurled
- Thread Style
- Fully Threaded
- Grip Style
- Knurled
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Material
- Aluminum
- Finish
- Plain
- Traction Material
- Aluminum
Dimensions
- Maximum Head Width
- 25/64 in
- Thread Size
- #4-40
- Screw Size
- #4
- Maximum Head Height
- 3/16 in
- Fastener Length
- 7/16 in
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #4-40, Fastener Length 7/16 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.