Shop ZORO SELECT
See all product information
Create Account
Knurled-Head Thumb Screws, PK5
- Mfr # ZSCRW-17525
- Zoro # G623552532
product price:Â
$
20.89
/pk of 5, $4.18/ea
Key Features
Grip Style
Knurled
Includes Nut
Nut Not Included
Removable
Removable
Head Material
18-8 Stainless Steel
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17525
- Zoro #
- G623552532
- UPC #
- 197666328668
- Country of Origin
- China
- Item
- Knurled-Head Thumb Screws
- Grip Style
- Knurled
- Includes Nut
- Nut Not Included
- Removable
- Removable
- Head Material
- 18-8 Stainless Steel
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Shape
- Knurled
- Material
- Stainless Steel
- Type
- Thumb Screw
- Traction Material
- Stainless Steel
Dimensions
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 29/64 in
- Fastener Length
- 5/8 in
- Thread Size
- #8-32
- Screw Size
- #8
Description
Knurled-Head Thumb Screws, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 5/8 in, Thread Style Fully Threaded, Thread Length Not Applicable, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.