Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Aluminum, PK5
- Mfr # FC7106-A
- Zoro # G121674101
product price:Â
$
3.29
/pk of 5, $0.66/ea
Key Features
Head Texture
Knurled
Tip Material
Aluminum
Thread Size
#8-32
Material
Aluminum
Head Thickness
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7106-A
- Zoro #
- G121674101
- UPC #
- -
- Country of Origin
- China
- Head Texture
- Knurled
- Tip Material
- Aluminum
- Material
- Aluminum
- Grip Style
- Knurled
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Type
- Round
- Head Material
- Aluminum
- Type
- Thumb Screw
- System of Measurement
- Inch
- Head Shape
- Round
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- #8-32
- Head Thickness
- 0.188 in
- Shoulder Length
- 1/8 in
- Thread Length
- 3/8 in
- Maximum Head Height
- 3/16 in
- Fastener Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Screw Size
- #8
- Maximum Head Width
- 7/16 in
- Shoulder Diameter
- 3/8 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Aluminum, Thread Size #8-32, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Aluminum, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.