Knurled Head Thumbscrews, Brass, PK5
- Mfr # FC7101-B
- Zoro # G321678923
product price:Â
$
6.89
/pk of 5, $1.38/ea
Key Features
Shoulder Length
1/8 in
Finish
Plain
Tip Material
Brass
Type
Thumb Screw
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7101-B
- Zoro #
- G321678923
- UPC #
- -
- Country of Origin
- China
- Finish
- Plain
- Tip Material
- Brass
- Type
- Thumb Screw
- Material
- Brass
- Item
- Knurled Head Flared Collar Thumbscrews
- Head Texture
- Knurled
- Head Shape
- Round
- System of Measurement
- Inch
- Grip Style
- Knurled
- Head Material
- Brass
- Head Type
- Round
- Shell Material
- Brass
Dimensions
- Shoulder Length
- 1/8 in
- Fastener Length
- 11/16 in
- Screw Size
- #4
- Thread Length
- 3/8 in
- Head Thickness
- 0.188 in
- Shoulder Diameter
- 3/8 in
- Maximum Head Height
- 3/16 in
- Thread Size
- #4-40
- Wire Rope Length
- 11/16 in
- Maximum Head Width
- 3/8 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Brass, Thread Size #4-40, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.