Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, Brass, PK5
- Mfr # FC7102-B
- Zoro # G321677087
product price:Â
$
7.59
/pk of 5, $1.52/ea
Key Features
Thread Length
7/16 in
Material
Brass
Shoulder Length
1/8 in
Head Material
Brass
Tip Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7102-B
- Zoro #
- G321677087
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Head Material
- Brass
- Tip Material
- Brass
- Head Texture
- Knurled
- Head Type
- Round
- Finish
- Plain
- Item
- Knurled Head Flared Collar Thumbscrews
- Type
- Thumb Screw
- System of Measurement
- Inch
- Head Shape
- Round
- Grip Style
- Knurled
- Shell Material
- Brass
Dimensions
- Thread Length
- 7/16 in
- Fastener Length
- 3/4 in
- Shoulder Length
- 1/8 in
- Screw Size
- #4
- Shoulder Diameter
- 3/8 in
- Thread Size
- #4-40
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Brass, Thread Size #4-40, Fastener Length 3/4 in, Thread Length 7/16 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Brass, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.