Shop ZORO SELECT
See all product information
Create Account
Knurled Head Thumbscrews, SS, PK5
- Mfr # FC7101-SS
- Zoro # G921679375
product price:Â
$
4.39
/pk of 5, $0.88/ea
Key Features
Grip Style
Knurled
Material
Stainless Steel
Thread Size
#4-40
Head Texture
Knurled
Shoulder Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC7101-SS
- Zoro #
- G921679375
- UPC #
- -
- Country of Origin
- China
- Grip Style
- Knurled
- Material
- Stainless Steel
- Head Texture
- Knurled
- Item
- Knurled Head Flared Collar Thumbscrews
- Tip Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Type
- Thumb Screw
- Head Shape
- Round
- Head Material
- Stainless Steel
- Head Type
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 11/16 in
- Shoulder Length
- 1/8 in
- Head Thickness
- 0.188 in
- Maximum Head Height
- 3/16 in
- Shoulder Diameter
- 3/8 in
- Thread Length
- 3/8 in
- Wire Rope Length
- 11/16 in
- Screw Size
- #4
- Maximum Head Width
- 3/8 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #4-40, Fastener Length 11/16 in, Thread Length 3/8 in, Head Type Round, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.