Zoro Homepage

Knurled Head Thumbscrews, SS, PK5

  • Mfr # FC7108-SS

  • Zoro # G121674873


product price: $5.99
/pk 5, $1.20/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC7108-SS
Zoro #
G121674873
UPC #
-
Country of Origin
China

Description

Knurled Head Flared Collar Thumbscrews, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 15/16 in, Thread Length 5/8 in, Head Type Round, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Not Applicable, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products