L-Hook, 3/4"-10, 12" L, Carbon Steel Hot Dipped Galvanized
Mfr # 45222
Zoro # G4455595
product price: $8.29
/eaKey Features
Anchor Bolt Type
L-Hook
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Includes
Nut and Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45222
Zoro #
G4455595
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Body Length
12"
Anchor Dia.
3/4 in
Thread Length
3-3/4"
Hook Length
3"
Anchor Diameter
3/4 in
Details
Anchor Bolt Type
L-Hook
Item
Bend Bolt Anchor
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Compatible Material
Concrete
Includes
Nut and Washer
System of Measurement
Inch
Tensile Strength
60,000 psi
Material Quality Standards
A307
Material Grade/Class
Grade 55
Removable
Permanent
Thread Type
Coarse
Description
Anchor Bolt, Thread Size 3/4 In.-10, Anchor Diameter 3/4 in, Body Length 12 in, Thread Length 3 3/4 in, Hook Length 3 in, Thread Type Coarse, Material Steel, Finish Hot Dipped Galvanized, Removable Permanent, Tensile Strength 60,000 psi, Anchor Bolt Type L Hook Anchor, System of Measurement Inch, Material Grade/Class Grade 55, Compatible Material Concrete, Includes Nut, Washer, Material Quality Standards ASTM A307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.