Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPHBCH-CR-T1-A1-CF-CC-BLU
- Zoro # G323354252
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Arm Adjustment
3 1/2 in
Seat Thickness
1 1/2 in
Cleanroom Class
ISO 5
Color
Blue
Chair Weight
46 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPHBCH-CR-T1-A1-CF-CC-BLU
- Zoro #
- G323354252
- UPC #
- -
- Country of Origin
- United States
- Arm Adjustment
- 3 1/2 in
- Cleanroom Class
- ISO 5
- Color
- Blue
- Chair Weight
- 46 lb
- Item
- Lab Chair
- Base Material
- Cast Aluminum
- Product Type
- Clean Room Chair
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 3 Degrees
- Weight Capacity
- 300 lb
- Seat Tilt Forward
- 8 Degrees
- Back Tilt Forward
- 13.5 Degrees
- Number of Casters
- 5
- Includes Arms
- Arms Included
- Foot Support
- Yes
- Back Tilt Backward
- -10.5 Degrees
- Assembly
- No
- Standards
- BIFMA/SEFA Tested
- Arm Type
- Adjustable
- ESD-Safe
- Not ESD Safe
- Wire Color
- Blue
Dimensions
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 24 3/4 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 37 to 42 in
- Seat Depth
- 17 in
- Seat Height - Maximum
- 35 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.