Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-CF-RG-BLU
- Zoro # G423354541
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Product Type
Clean Room Chair
Seat Material
Polyurethane
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-CF-RG-BLU
- Zoro #
- G423354541
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clean Room Chair
- Seat Material
- Polyurethane
- Weight Capacity
- 300 lb
- Includes Arms
- Arms Included
- Back Tilt Backward
- -10.5 Degrees
- ESD-Safe
- Not ESD Safe
- Cleanroom Class
- ISO 5
- Foot Support
- Yes
- Number of Casters
- 0
- Back Tilt Forward
- 13.5 Degrees
- Color
- Blue
- Standards
- BIFMA/SEFA Tested
- Chair Weight
- 44 lb
- Arm Type
- Adjustable
- Base Material
- Cast Aluminum
- Assembly
- No
- Arm Adjustment
- 3 1/2 in
- Item
- Lab Chair
- Wire Color
- Blue
Dimensions
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
- Seat Height - Maximum
- 28 in
- Seat Thickness
- 1 1/2 in
- Back Height
- 12 in
- Seat Depth
- 17 in
- Seat Width
- 18 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.