Lab Funnels, PK5

  • Mfr # 600173

  • Zoro # G722729330


product price:  $28.29
/pk 5, $5.66/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600173
Zoro #
G722729330
UPC #
-
Country of Origin
Italy

Description

Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 130 mm, Capacity - English Not Applicable, Body Material HDPE, Funnel Material HDPE, Autoclavable No, Body Color Colorless, USP Specification Not Applicable, Product Type Funnel, For Use With Liquids, Stem Length - Metric 43 mm, Capacity - Metric 450 mL, Stem Outside Diameter - Metric 20 mm, Includes Closure No, Overall Height - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.