Lab Funnels, PK6

  • Mfr # FPP100

  • Zoro # G822760585


product price:  $10.49
/pk 6, $1.75/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPP100
Zoro #
G822760585
UPC #
840287220476
Country of Origin
India

Description

Lab Funnels, Basic Material Plastic, Funnel Top Inside Diameter - Metric 105 mm, Capacity - English Not Applicable, Laboratory Funnel Type Powder, Body Material Polyethylene, Funnel Material Polyethylene, Autoclavable Yes, Body Color Colorless, Product Type Powder Funnel, For Use With Bottles, Flasks, Stem Length - Metric 23 mm, Capacity - Metric 5 oz, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 95 mm, ASTM Specification E438

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.