Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF1150
- Zoro # G422761111
product price:Â
$
82.59
/ea
Key Features
Basic Material
Ceramic
Maximum Filter Paper Size
15 cm
Autoclavable
Yes
Special Features
Funnel Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF1150
- Zoro #
- G422761111
- UPC #
- 840287200270
- Country of Origin
- India
- Basic Material
- Ceramic
- Autoclavable
- Yes
- Special Features
- Funnel Material
- Porcelain
- For Use With
- Bottles, Flasks
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Body Color
- White
- Capacity - Metric
- 1,150 mL
- Body Material
- Porcelain
- ASTM Specification
- E438
- Includes Closure
- No
- Product Type
- Buchner Funnel
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Maximum Filter Paper Size
- 15 cm
- Overall Height - Metric
- 220 mm
- Pore Size
- 1,800 um
- Stem Length - Metric
- 105 mm
- Funnel Top Inside Diameter - Metric
- 172 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 172 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 105 mm, Capacity - Metric 1,150 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 220 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.