Lab Funnels, Porcelain
- Mfr # JBF350
- Zoro # G422760824
product price:Â
$
23.69
/ea
Key Features
Includes Closure
No
Special Features
Pore Size
1,800 um
Basic Material
Ceramic
Body Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF350
- Zoro #
- G422760824
- UPC #
- 840287202274
- Country of Origin
- India
- Includes Closure
- No
- Special Features
- Basic Material
- Ceramic
- Body Color
- White
- Product Type
- Buchner Funnel
- Capacity - Metric
- 350 mL
- Autoclavable
- Yes
- Funnel Material
- Porcelain
- Body Material
- Porcelain
- For Use With
- Bottles, Flasks
- ASTM Specification
- E438
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,800 um
- Maximum Filter Paper Size
- 9 cm
- Stem Length - Metric
- 78 mm
- Overall Height - Metric
- 162 mm
- Funnel Top Inside Diameter - Metric
- 105 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 105 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 78 mm, Capacity - Metric 350 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 162 mm, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.