Shop ZORO SELECT
See all product information
Create Account
Lab Funnels, Porcelain
- Mfr # JBF4800
- Zoro # G622760884
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Pore Size
1,800 um
Autoclavable
Yes
Maximum Filter Paper Size
24 cm
For Use With
Bottles, Flasks
Body Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBF4800
- Zoro #
- G622760884
- UPC #
- 840287200294
- Country of Origin
- India
- Autoclavable
- Yes
- For Use With
- Bottles, Flasks
- Body Material
- Porcelain
- ASTM Specification
- E438
- Body Color
- White
- Basic Material
- Ceramic
- Special Features
- Capacity - Metric
- 4,800 mL
- Item
- Lab Funnels - Porcelain Buchner Funnel
- Includes Closure
- No
- Product Type
- Buchner Funnel
- Funnel Material
- Porcelain
- Compatible Product Type
- Bottles, Flasks
Dimensions
- Pore Size
- 1,800 um
- Maximum Filter Paper Size
- 24 cm
- Funnel Top Inside Diameter - Metric
- 270 mm
- Overall Height - Metric
- 352 mm
Description
Lab Funnels - Porcelain Buchner Funnel, Basic Material Ceramic, Funnel Top Inside Diameter - Metric 270 mm, Capacity - English Not Applicable, Laboratory Funnel Type Buchner, Body Material Porcelain, Funnel Material Porcelain, Autoclavable Yes, Body Color White, Product Type Buchner Funnel, For Use With Bottles, Flasks, Stem Length - Metric 150 mm, Capacity - Metric 4,800 mL, Stem Outside Diameter - Metric Not Applicable, Includes Closure No, Overall Height - Metric 352 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.