Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, HDPE, 290 mm H
- Mfr # 33414
- Zoro # G222761175
product price:Â
$
12.69
/ea
Key Features
Numbers of Bottles Included
1
Screw Closure Size
100-415 mm
Standards
FDA CFR 21
Graduated
No
Overall Height - Metric
290 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33414
- Zoro #
- G222761175
- UPC #
- 840287247077
- Country of Origin
- India
- Numbers of Bottles Included
- 1
- Standards
- FDA CFR 21
- Graduated
- No
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Reagent
- Body Color
- Colorless
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Closure Liner Material
- Unlined
- Closure Included
- Yes
- Shape
- Round
- Closure Color
- Colorless
- Basic Material
- Plastic
- Clarity
- Translucent
- Autoclavable
- No
- Closure Type
- Screw-On
- Capacity - English
- 135 fl oz
- Capacity - Metric
- 4 L
- ASTM Specification
- E438
- Closure Material
- Polypropylene
- USP Specification
- Type I
- Body Material
- HDPE
- Item
- Reagent Bottle
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 100-415 mm
- Overall Height - Metric
- 290 mm
- Neck Inside Diameter - Metric
- 88 mm
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 100 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 4 L, Capacity - English 135 fl oz, Overall Height - Metric 290 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.