Lab Smock, Unisex, L, White

  • Mfr # 4TWD1

  • Zoro # G0099066


product price:  $40.55
/ea

Key Features

Material
Polyester/Cotton
Number of Pockets
2
Gender
Unisex
Product Type
Lab Smock
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4TWD1
Zoro #
G0099066
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
36 in

Details

Item
Lab Smock
Color
White
Material
Polyester/Cotton
Number of Pockets
2
Gender
Unisex
Product Type
Lab Smock
Attached Hood
No

Description

Lab Smock, Attached Hood No, Color White, Gender Unisex, Material Polyester/Cotton, Number of Pockets 2, Product Type Lab Smock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.