Label, Information, 3-1/2 in. H, PK5, HWL-535-772-5PK

  • Mfr # HWL-535-772-5PK

  • Zoro # G4445616


product price:  $5.29
/pk 5, $1.06/ea

Key Features

Subject Matter
Information
Language
English
Legend
Danger Keep Off. Climbing, Sitting, Walking or Running On Conveyor Will Cause Severe Injury or Death.
Material
Polyester
Legend/Background Color
Red, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWL-535-772-5PK
Zoro #
G4445616
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
3/8 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Danger Keep Off. Climbing, Sitting, Walking or Running On Conveyor Will Cause Severe Injury or Death.
Material
Polyester
Legend/Background Color
Red, Black/White
Metal Detectable
No
Header Background Color
Red
Header
Danger
No. of Labels
5
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Laminated
Yes
Background Color
White
Legend Color
Black
Shape
Rectangle
Self-Adhesive
Yes
Legend Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Text Color
Black
Sign Mounting Location
Door, Equipment, Wall
Sign Mounting Style
Adhesive
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Shape
Horizontal Rectangle
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red
Adhesive Style
Permanent
Chemical Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Abrasion Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Printed Language
English
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Service Temperature
300 Degrees F
Sign Legend
Keep Hands Clear
Sign Header Text Color
White
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Legend Pictogram Description
Equipment Hazard
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Material
Polyester
Legend Pictogram ID
PEQM-110
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Hands Clear, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.