Zoro Homepage

Label Printer Ribbon, 1476 ft. L, Black

  • Mfr # 35YP41

  • Zoro # G9407833


product price: $204.99
/pk 6, $34.17/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Ink Color
Black
Width
4-11/32"
Length
1476 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35YP41
Zoro #
G9407833
UPC #
-
Country of Origin
China

Dimensions

Width
4-11/32"
Length
1476 ft.
Ribbon Width
4.34
Core Dia.
1"
Ribbon Length
1476 ft.
Core Diameter
1 in

Details

Printer Series Compatibility
Zebra ZT400, Zebra ZT200, Zebra Xi4 Series, Zebra 105SLPlus, Zebra ZT600, Zebra ZT510
Color
Black
Item
Label Printer Ribbon
Ink Color
Black
Characteristics
Designed for Flat Head Applications Requiring High levels of Abrasion, Heat and Solvent Resistance, Provides Dense Dark Printed Images, Antistatic Back Coating to Extend The Life of Print Heads
For Use With
Zebra Table Top Printer
Formulation
Resin
Ribbon Material
Resin
Rolls per Case
6
Compatible Printer Brand
Zebra

Description

Label Printer Ribbon, Ribbon Material Resin, Compatible Printer Brand Zebra, Ribbon Width 4.34 in, Ribbon Length 1,476 ft, Core Dia. 1 in, Color Black, Rolls per Case 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.