Laboratory Grade PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1150

  • Zoro # G4424176


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Max. Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1150
Zoro #
G4424176
UPC #
193005140380
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 3/16 in
Outside Diameter
1 1/4 in
Inside Diameter
1 in
Overall Length
25 ft
Bend Radius
1 3/16 in

Details

Tube Material
PVC
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Temp. Range
-50 Degrees to 150 Degrees F
Color
Clear
Flexibility
Flexible
Durometer
55A
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Industry Application
Laboratory
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Minimum Operating Temperature
-50 Degrees F
System of Measurement
Inch
Tube Form
Coil
Stripe Color
No Stripe
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Food and Beverage
Clarity
Clear
Hardness
Shore A 60
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Maximum Operating Pressure
15 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.