Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 100 Ft. L

  • Mfr # ZUSA-HT-1114

  • Zoro # G4424185


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1114
Zoro #
G4424185
UPC #
193005139988
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
100 ft
Tube Bend Radius
25/32 in
Inside Diameter
1/2 in
Overall Length
100 ft
Outside Diameter
5/8 in
Bend Radius
25/32 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Standards
FDA, NSF 51
Temp. Range
-50 Degrees to 150 Degrees F
Material
PVC
Durometer
55A
Application
Beverage, Food, Water
Flexibility
Flexible
Reinforcement
Not Reinforced
Autoclavable
No
Jacket Material
No Jacket
Tube Form
Coil
Clarity
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Food Application
Food and Beverage
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 60
Jacket Color
No Jacket
Chemical Compatibility
Maximum Operating Pressure
20 psi
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Minimum Operating Temperature
-50 Degrees F
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.