Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 50 Ft. L

  • Mfr # ZUSA-HT-1130

  • Zoro # G4424614


product price:  $79.29
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1130
Zoro #
G4424614
UPC #
193005140168
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
25/32 in
Bend Radius
25/32 in
Outside Diameter
5/8 in
Inside Diameter
1/2 in
Overall Length
50 ft

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Temp. Range
-50 Degrees to 150 Degrees F
Color
Clear
Standards
FDA, NSF 51
Durometer
55A
Application
Beverage, Food, Water
Flexibility
Flexible
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Industry Application
Laboratory
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Food and Beverage
Hardness
Shore A 60
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Chemical Compatibility
System of Measurement
Inch
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
20 psi
Fitting Compatibility
Barbed
Tube Form
Coil
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.