Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 10 Ft. L

  • Mfr # ZUSA-HT-1157

  • Zoro # G4424928


product price:  $11.59
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Max. Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-1157
Zoro #
G4424928
UPC #
193005140458
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
10 ft
Tube Bend Radius
5/8 in
Overall Length
10 ft
Inside Diameter
3/16 in
Outside Diameter
5/16 in
Bend Radius
5/8 in

Details

Tube Material
PVC
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-50 Degrees to 150 Degrees F
Material
PVC
Standards
FDA, NSF 51
Color
Clear
Flexibility
Flexible
Durometer
55A
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 60
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Autoclavable
No
Food Application
Food and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Jacket Color
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Clarity
Clear
Maximum Operating Pressure
25 psi
Industry Application
Laboratory
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
Minimum Operating Temperature
-50 Degrees F
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.