Laboratory Grade PVC Tubing, 3/16" ID x 5/16" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1141

  • Zoro # G4424054


product price:  $23.99
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Max. Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1141
Zoro #
G4424054
UPC #
193005140281
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.625 in
Tube Length
25 ft
Tube Bend Radius
5/8 in
Overall Length
25 ft
Inside Diameter
3/16 in
Bend Radius
5/8 in
Outside Diameter
5/16 in

Details

Tube Material
PVC
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Durometer
55A
Flexibility
Flexible
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
No
Clarity
Clear
Food Application
Food and Beverage
Maximum Operating Temperature
140 Degrees F
Industry Application
Laboratory
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Fitting Compatibility
Barbed
Hardness
Shore A 60
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
System of Measurement
Inch
Maximum Operating Pressure
25 psi
Minimum Operating Temperature
-50 Degrees F
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.