Laboratory Grade PVC Tubing, 3/4" ID x 1" OD x 10 Ft. L

  • Mfr # ZUSA-HT-1165

  • Zoro # G4425567


product price:  $48.59
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1165
Zoro #
G4425567
UPC #
193005140540
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
10 ft
Tube Bend Radius
1 in
Outside Diameter
1 in
Bend Radius
1 in
Overall Length
10 ft
Inside Diameter
3/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Temp. Range
-50 Degrees to 150 Degrees F
Standards
FDA, NSF 51
Color
Clear
Flexibility
Flexible
Durometer
55A
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Fitting Compatibility
Barbed
System of Measurement
Inch
Minimum Operating Temperature
-50 Degrees F
Chemical Compatibility
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Jacket Color
No Jacket
Hardness
Shore A 60
Peristaltic Pump Compatible
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Clarity
Clear
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Pressure
15 psi
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.